Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digital Standard Incubator, 56.4 L, Aluminum
SCI_ED

Catalog No. S68782A
Change view
Click to view available options
Voltage:
110 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S68782A 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S68782A Supplier Quincy Lab Inc Supplier No. 12140E
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Temperature Range: Ambient +2° to 62°C

For clinical, industrial and school laboratories, physicians' offices and as a general-purpose warming cabinet.

  • Acrylic door, see-through, tinted
  • Microprocessor control maintains accurate settings within 0.5°C (0.9°F)
  • UL/CUL listed
  • Temperature tracking stores maximum process temperature deviation from set point in 0.1° units
  • Maintain maximum temperatures up to 62°C (143.60°F) accurately and uniformly
  • Chrome-plated adjustable shelf (six or 12 positions) and fixed bottom shelf
  • Ivory baked-on powder-coated enamel exterior
    • Dimensions (Interior, D x W x H): 30.5 x 45.7 x 40.6 cm
    • Dimensions (Exterior, D x W x H):  33 x 48.3 x 53.3 cm

 

Specifications

Capacity (English) 2 cu. ft.
Certifications/Compliance UL, cUL
Controller Type PID microprocessor
Capacity (Metric) 56.4 L
Chamber Material Aluminum
Convection Type Light pressure thermal
Material Powder-coated Cold Rolled Steel
Temperature Range (Metric) Ambient +2° to 62°C
Type Standard Incubator
Display Digital
Door Style Acrylic
Includes Non-toxic spirit thermometer
Insulation Fiberglass
Dimensions (D x W x H) Interior 30.5 x 45.7 x 40.6 cm
Width (Metric) Interior 45.7 cm
Height (English) 21 in.
Height (English) Interior 16 in.
Height (Metric) 53.3 cm
Height (Metric) Interior 40.6 cm
Weight (Metric) 48.3 cm
Voltage 110 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.