Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mahr MarCator 1086 Ri Digital Electronic Drop Indicator, 25 mm (1 in.) Range, IP42, 1 ea

Catalog No. 5000512468
Encompass

This digital electronic drop indicator provides a 25 mm (1 in.) measuring range and features a high-contrast LCD with 11 mm high digits for precise dimensional measurement. Designed with a hardened stainless steel mounting shaft and measuring pin, the instrument includes an integrated reference system that ensures immediate readiness upon power-on. The display unit can be rotated 280° for optimal viewing, and the device supports flexible data output options including integrated wireless, USB, Digimatic, and Opto RS-232C.

  • Measuring range: 25 mm (1 in.)
  • Resolution: 0.01 mm (.0005 in.)
  • Protection class: IP42
  • Display rotation: 280°
  • Hardened stainless steel construction
  • Multiple data output options: integrated wireless, USB, Digimatic, and Opto RS-232C
  • Battery service life: approximately 3 years
  • Immediate readiness via reference system

Catalog No. 50-005-12468 Supplier MSC Supplier No. 33764549
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This digital electronic drop indicator provides a 25 mm (1 in.) measuring range and features a high-contrast LCD with 11 mm high digits for precise dimensional measurement. Designed with a hardened stainless steel mounting shaft and measuring pin, the instrument includes an integrated reference system that ensures immediate readiness upon power-on. The display unit can be rotated 280° for optimal viewing, and the device supports flexible data output options including integrated wireless, USB, Digimatic, and Opto RS-232C.

  • Measuring range: 25 mm (1 in.)
  • Resolution: 0.01 mm (.0005 in.)
  • Protection class: IP42
  • Display rotation: 280°
  • Hardened stainless steel construction
  • Multiple data output options: integrated wireless, USB, Digimatic, and Opto RS-232C
  • Battery service life: approximately 3 years
  • Immediate readiness via reference system

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.