Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Digital MicroPlate Genie Pulse

Catalog No. 01804336 Shop All OHAUS Products
Change view
Click to view available options
Product Type:
Microplate Mixer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
01-804-336 Microplate Mixer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-804-336 Supplier OHAUS Supplier No. 83041396

missing translation for 'validMainframeMsg'

Precise speed control or pulse vortexing with 1.0 mm diameter orbit.

  • A true pulsing action for a more random motion and thorough mixing.
  • Fully programmable time, and Run/Stop modes.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 1 mm
Speed Range 500 to 3000 rpm
Voltage 120 V
Product Type Microplate Mixer
Model Digital MicroPlate Genie Pulse
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.