Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- 13.3 in. 1080p HDMI monitor for Excelis cameras mounting bracket included
- 1920 x 1080 resolution with IPS wide viewing angle display
- Foldable stand for convenient positioning and adjustment
- Contrast ratio 12001
- Includes monitor power supply HDMI cable mounting bracket screws hex wrench
Specifications
Specifications
| Type | Camera |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Sterility | Non-sterile |
| Voltage | 12 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
