Learn More
Description
Includes
Standard Pack includes Universal Aluminum platform 88882105
Provides smooth, accurate and orbital mixing of various vessels in the lab
- Speed range: 50 – 500 rpm
- Precise speed control:
- ±1 rpm (≤100rpm)
- ±1% (101 - 450rpm)
- Orbit Diameter: 10mm
- Max Load up to 4.5 kg
- 2 Timer modes: Continuous, Timer
- Multi-platform choices for loading all sizes vessels in the labs.
Service Plan
Standard Thermo warranty guideline, provide repair service and free spare part within warranty
Certifications
cCSAus, CE, RoHS
Warranty and Services
2 years
Specifications
Specifications
| Orbit | 10 mm |
| Rotating Angle | 0° |
| Load Bearing Capacity (Metric) | 4.5 kg |
| Speed Control Accuracy | ±1 rpm (≤100 rpm), ±1% (101 to 500 rpm) |
| Speed Range | 50 to 500 rpm |
| Voltage | 120 V |
| Amperage | 40 VA |
| Product Type | Digital Mini Rotator |
| Load Bearing Capacity (English) | 9.92 lb. |
| Certifications/Compliance | cCSAus, CE, RoHS |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.