Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Mini Rotators

Catalog No. p-7084498 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
US, JP Plug
Height (English):
10.4 in.
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Height (English) Voltage
11-676-681 US, JP Plug 10.4 in. 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-676-681 Supplier Thermo Scientific™ Supplier No. 88882007
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Standard Pack includes Universal Aluminum platform 88882105

Get accurate and efficient sample mixing

Provides smooth, accurate and orbital mixing of various vessels in the lab

  • Speed range: 50 – 500 rpm
  • Precise speed control:
  • ±1 rpm (≤100rpm)
  • ±1% (101 - 450rpm)
  • Orbit Diameter: 10mm
  • Max Load up to 4.5 kg
  • 2 Timer modes: Continuous, Timer
  • Multi-platform choices for loading all sizes vessels in the labs.

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Orbit 10 mm
Load Bearing Capacity (Metric) 4.5 kg
Speed Control Accuracy ±1 rpm (≤100 rpm), ±1% (101 to 500 rpm)
Speed Range 50 to 500 rpm
Voltage 120 V
Amperage 40 VA
Product Type Digital Mini Rotator
Load Bearing Capacity (English) 9.92 lb.
Certifications/Compliance cCSAus, CE, RoHS
Plug Type US, JP Plug
Frequency 50/60 Hz
Material Aluminum Platform
Dimensions (D x W x H) Interior 383 x 284 x 130 mm (15.1 x 11.2 x 5.1 in.)
Dimensions (LxW) Platform 310 x 284 mm (12.2 x 11.2 in.)
Dimensions (L x W x H) 487 x 387 x 264 mm (19.2 x 15.2 x 10.4 in.)
Height (English) 10.4 in.
Height (Metric) 264 mm
Length (English) 19.2 in.
Length (English) Platform 12.2 in.
Length (Metric) 487 mm
Length (Metric) Platform 310 mm
Shipping Weight (English) 36.2 lb.
Shipping Weight (Metric) 16.4 kg
Controller Type LED
Model Digital Mini Rotator
Display LED
Humidity Range 20 to 85%
Timer Range 1 min. to 99:59 hr., Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.