Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Mini Rotators - PROMO

Catalog No. 11676681PM Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
11-676-681PM 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-676-681PM Supplier Thermo Scientific™ Supplier No. 88882007PM

missing translation for 'validMainframeMsg'

Includes

Standard Pack includes Universal Aluminum platform 88882105

Accurate and efficient sample mixing. Provides smooth, accurate and orbital mixing of various vessels in the labs

  • Speed range: 50 – 500 rpm
  • Precise speed control:
  • ±1 rpm (≤100rpm)
  • ±1% (101 - 450rpm)
  • Orbit Diameter: 10mm
  • Max Load up to 4.5 kg
  • 2 Timer modes: Continuous, Timer
  • Multi-platform choices for loading all sizes vessels in the labs.

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Orbit 10 mm
Load Bearing Capacity (Metric) 4.5 kg
Speed Control Accuracy ±1 rpm (≤100 rpm), ±1% (101 to 500 rpm)
Speed Range 50 to 500 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Amperage 40 VA
Product Type Digital Mini Rotator
Load Bearing Capacity (English) 9.92 lb.
Plug Type US, JP Plug
Frequency 50/60 Hz
Material Aluminum Platform
Dimensions (LxW) Platform 310 x 284 mm (12.2 x 11.2 in.)
Dimensions (L x W x H) 487 x 387 x 264 mm (19.2 x 15.2 x 10.4 in.)
Shipping Weight (English) 36.2 lb.
Shipping Weight (Metric) 16.4 kg / 36.2 lb.
Controller Type LED
Description Digital Mini Rotator, 120V US/JP plug
Model Digital Mini Rotator
Display LED
Humidity Range 20 to 85%
Timer Range 1 min. to 99:59 hr., Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.