Learn More
Description
- Includes a non-skid rubber mat
- Remove mat to mount a variety of optional flask clamps or test tube racks directly onto the tray
- Low-profile design takes up less space
- Easily fits into most fume hoods and incubators
Specifications
Specifications
| Orbit | 3 mm |
| Speed Range | 100 to 1200 rpm |
| Electrical Requirements | 120 V, 50/60 Hz |
| Temperature Range (Metric) | -10°C to +60°C |
| Wattage | 25 W |
| Amperage | 5 A |
| Holds | Microplates, Microtube Racks |
| Product Type | Microplate Shaker |
| Certifications/Compliance | CE |
| Plug Type | US Plug |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.