Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Digital Orbital Shaker

Catalog No. 021061013 Shop All OHAUS Products
Change view
Click to view available options
Product Type:
General Purpose Shaker
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
02-106-1013 General Purpose Shaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-106-1013 Supplier OHAUS™ Supplier No. 30391912

missing translation for 'validMainframeMsg'

OHAUS™ Digital Orbital Shakers are available in two different varieties, both ideal for immunoassays and general microplate shaking

  • Includes a non-skid rubber mat
  • Remove mat to mount a variety of optional flask clamps or test tube racks directly onto the tray
  • Low-profile design takes up less space
  • Easily fits into most fume hoods and incubators
TRUSTED_SUSTAINABILITY

Specifications

Orbit 15 mm
Load Bearing Capacity (Metric) 3.6 kg
Speed Range 40 to 300 rpm
Electrical Requirements 120 V, 50/60 Hz
Temperature Range (Metric) -10°C to +60°C
Wattage 25 W
Amperage 5 A
Product Type General Purpose Shaker
Load Bearing Capacity (English) 8 lb.
Certifications/Compliance CE
Plug Type US Plug
Temperature Range (English) 14°F to 140°F
Material Aluminum
Dimensions (LxW) Platform 29.9 x 22.2 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Length (English) Platform 11.75 in.
Width (English) Platform 8.75 in.
Width (Metric) 27.9 cm
Shipping Weight (English) 25 lb.
Shipping Weight (Metric) 11 kg
Controller Type Microprocessor
Description Orbital Shaker
Model SHLD0415DG
Display LED
Includes Standard, 3-Prong Grounded Plug
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.