Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco Digital Pathology 2-Slide Scanning Solution
SDP

Catalog No. 12073184 Shop All Laxco Inc Products
Change view
Click to view available options
Magnification:
20X
40X
Numerical Aperture:
0.5
0.75
0.95
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Numerical Aperture
12-073-184 40X 0.95
12-073-183 20X 0.75
12-073-182 20X 0.5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-073-184 Supplier Laxco Supplier No. SEBASCAN2P3
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Brightfield slide scanning for laboratories to bring pathology imaging into a digital workflow.

  • Compact design with small footprint and integrated computer reduce the space and workstation requirements typically associated with digital slide scanning contrast imaging.
  • Touchscreen for scanning, previewing and viewing of slides directly on the instrument through an intuitive 11.6-inch touchscreen interface
  • Brightfield ready supporting routine brightfield workflows including H&E, IHC, and LBC Pap-stained slides.
  • Built for everyday use with automatic and manual focus, automated optical calibration, and vendor-provided image viewing support a dependable workflow.

Specifications

Resolution 0.25 μm/Pixel
Product Type Slide Scanner
Voltage 100/115/220/230 V
Magnification 40X
Numerical Aperture 0.95
Objectives Plan
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.