Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Digital PID Benchtop Temperature Controller
SDP

Catalog No. 11476112 Shop All Fisherbrand Products
Change view
Click to view available options
Sensor Types:
J-type thermocouple
K-type thermocouple
Includes:
3 m Heater Adapter Cord
3 m Heater Adapter Cord, Stand Clamp
Stand Clamp
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sensor Types Includes
11-476-112 K-type thermocouple Stand Clamp
11-476-106 J-type thermocouple 3 m Heater Adapter Cord
11-476-107 K-type thermocouple 3 m Heater Adapter Cord
11-476-108 J-type thermocouple 3 m Heater Adapter Cord, Stand Clamp
11-476-109 K-type thermocouple 3 m Heater Adapter Cord, Stand Clamp
11-476-111 J-type thermocouple Stand Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 11-476-112

missing translation for 'validMainframeMsg'

Fisherbrand™ Digital PID Benchtop Temperature Controller is designed for general purpose use in indoor environments to control temperatures on applications requireing automatic control.

  • Compact, plug and play design
  • Simple, three-key user control
  • Programmable in either °C or °F
  • Auto / manual control ability
  • Advanced PID control
  • Includes adaptor cord
  • Includes 10 ft K-type thermocouple
  • User programmable alarm types, including latching options
  • Programmable security lock levels
  • Fused input
  • Sensor break protection with average output options which allows process to continue heating

Warranty and Services

1-year

Specifications

Accuracy ±0.9°F (0.50°C)
Certifications/Compliance RoHs
Controller Type PID
Controller Digital PID Benchtop Controller
Dimensions (L x W x H) 6.39 x 9.48 x 1.99 in.
Voltage 120 V
Display Digital
Includes Stand Clamp
Shape Rectangular Cube
Sensor Types K-type thermocouple
Product Type Controller
Temperature (Metric) 0°C to 760°C
Amperage 15 A
Temperature (English) 32 to 1400°F
For Use With (Application) General purpose controller used in indoor environments to control temperatures on applications requiring automatic control.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.