Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Platform Rocker with US Plug PROMO

Catalog No. 88882013PM Shop All Thermo Scientific Products
Change view
Click to view available options
Speed Range:
1 to 70 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Range
88-882-013PM 1 to 70 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88-882-013PM Supplier Thermo Scientific™ Supplier No. 88882013PM

missing translation for 'validMainframeMsg'

This Digital Platform Rocker boasts a double platform with steep angle rocking using accurate speed control and easy angle adjustment.

  • Digital display of speed and time
  • Precise speed control
  • Optional double platform for increased capacity
  • Loading Capacity: 8 kg
  • Rotating Angle: 1° to ±24° (48°)
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 8 kg
Speed Control Accuracy ±1 ≤50 rpm, ±2>50 rpm
Speed Range 1 to 70 rpm
Amperage 0.1 A
Certifications/Compliance cCSAus
Plug Type US Plug
Frequency 50/60 Hz
Dimensions (D x W x H) Interior 390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.)
Dimensions (L x W x H) 322 x 282 x 19 mm (12.7 x 11.1 x 0.75 in.)
Shipping Weight (English) 29.8 lb.
Shipping Weight (Metric) 13.5 kg
Accuracy ±1°
Alarms Audible
Controller Type Digital Control
Display Digital
Humidity Range 20 to 85%
Includes Dimple Rubber Mat, Rubber Strips
Timer Range 1 sec. to 9999 min.
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.