Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS Digital QuadMag Genie

Catalog No. 01804349 Shop All OHAUS Products
Change view
Click to view available options
Type:
Stirrer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
01-804-349 Stirrer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-804-349 Supplier OHAUS Supplier No. 83041323

missing translation for 'validMainframeMsg'

Four place magnetic stirrer designed for high speed applications.

  • Powerful magnet and motor offer exceptional magnetic force capable of stirring up to four 2 L vessels.
  • Ajdust speed and time digitally.
  • Gentle ramp up avoids spills.
TRUSTED_SUSTAINABILITY

Specifications

Speed 250 to 1300 rpm
Stirring Positions 4
Top Plate Material ABS/Polycarbonate Blend
Capacity 2 L/position
Display Digital LED
Shape Rectangle
Voltage 120 V
Type Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.