Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Company DIGITAL REACTOR BLOCK FOR TNT

Supplier:  Hach Company DRB20004

Encompass

  • Versatile design for sample digestion
  • Dual block configuration with multiple vial capacities
  • Temperature range from 37 to 165 °C
  • 1 °C temperature increment for precision
  • Up to 480 minutes digestion time
  • Pre-programmed methods for various analyses
  • Supports up to 3 custom user-defined programs
  • Fast heating rate: 20 to 150 °C in under 10 minutes
  • Fully insulated heater block for safety
  • Transparent locking lids and automatic shut-off
  • Audible alarm upon program completion
  • Digital display for real-time monitoring
  • Power requirement: 115 V AC, 50 - 60 Hz
  • Temperature stability of ±2 °C
  • Complies with CE and cTUVus standards
  • Dimensions: 145 mm x 250 mm x 310 mm
  • Weight: 2.8 kg
  • 12-month warranty

Catalog No. NC2182356


May include imposed supplier surcharges.
Add to Cart
This item is not returnable. View return policy

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.