Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Digital Refractometer, Brix/Refractive Index

Catalog No. 14127341
Change view
Click to view available options
Scale Range:
0.0 to 50.0% Brix, 1.3330 to 1.4200 nD
0.0 to 90.0% Brix, 1.3330 to 1.5300 nD
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale Range
14-127-341 0.0 to 50.0% Brix, 1.3330 to 1.4200 nD
14-127-320 0.0 to 90.0% Brix, 1.3330 to 1.5300 nD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-127-341 Supplier Heathrow Scientific Supplier No. 48101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Food, Beverage, and Agriculture Applications

  • Easy operation with large readable digital LCD display that shows all data needed on screen
  • Simply place 4-5 drops of your sample into the well, close the prism cover, and press the 'READ' button
  • Prism cover and rubber grip add extra protection and are removable for easy cleaning

Specifications

Type Digital Portable Refractometer
Scale Range 0.0 to 50.0% Brix, 1.3330 to 1.4200 nD
Model MDX-101
Accuracy ±0.2% Brix, ±0.0003 nD
Resolution 0.1% Brix, 0.0001 nD
Scale Type Brix/Refractive Index
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.