Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Digital Refractometer, Glycols/Coolant, 4 Scales

Catalog No. 14127343
Change view
Click to view available options
Model:
MDX-603
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
14-127-343 MDX-603
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-343 Supplier Heathrow Scientific Supplier No. 48603
Add to Cart
Add to Cart

For Light Industrial, Chemical, and Automotive Applications

  • Easy operation with large readable digital LCD display that shows all data needed on screen
  • Simply place 4-5 drops of your sample into the well, close the prism cover, and press the READ button
  • Ethylene Glycol Freeze Point Range: -80 to 32°F
  • Propylene Glycol Freeze Point Range: -100 to 32°F
  • Ethylene Glycol Range: 0 to 65%
  • Propylene Glycol Range: 0 to 73%
  • IP Rating: IP67 (detecting unit), IP65 (body)
  • Accuracy: ±0.5%
  • Color: Black
  • Dimensions (L x W x H): 4.8 x 2.3 x 1.3 in. (121.92 x 58.42 x 33.02 mm)
  • Includes: Hard shell case with protective lining, disposable pipette, (1) AAA Battery, and user manual
  • Measuring Type(s): Ethlene Glycol (% v/v)
  • Quantity: 1 Each
  • Range: 0.0 to 65.0%
  • Resolution: 0.1%
  • Style: Digital
  • Type: Coolant
  • Warranty: 1 Year
  • Wavelength: 589.3 mm LED

Specifications

Type Refractometer
Scale Range 0.0 to 65.0%, -50.0 to 0.0 °C, 0.0 to 73.0%, -50.0 to 0.0 °C
Model MDX-603
Accuracy ±0.5%, ±0.5°C, ±0.5%, ±0.5°C
Resolution 0.1%, 0.1 °C, 0.1%, 0.1 °C
Scale Type Ethylene Glycol (% v/v)/Ethylene Glycol Freezing Point/Propylene Glycol (% v/v)/Propylene Glycol Freezing Point
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.