Learn More
Heathrow Scientific Digital Refractometer, NaCl, 4 Scales
Description
- Easy operation with large readable digital LCD display that shows all data needed on screen
- Simply place 4-5 drops of your sample into the well, close the prism cover, and press the READ button
- Prism cover and rubber grip add extra protection and are removable for easy cleaning
- Accuracy: ±0.2%
- Color: Black
- Dimensions (L x W x H): 4.8 x 2.3 x 1.3 in. (121.92 x 58.42 x 33.02 mm)
- Includes: Hard shell case with protective lining, disposable pipette, (1) AAA Battery, and user manual
- Measuring Type(s): NaCI (%)
- Quantity: 1 Each
- Range: 0.0 to 28.0%
- Refractive Index Range: 1.3330 to 1.4200 nD
- Resolution: 0.1%
- Specific Gravity Range: 1.000 to 1.217
- Type: Sodium Chloride
- Warranty: 1 Year
- Wavelength: 589.3 mm LED
Specifications
Specifications
| Type | Digital Portable Refractometer |
| Scale Range | 0.0 to 28.0%, 0 to 280 ppt, 1.000 to 1.217, 1.3330 to 1.4200 nD |
| Model | MDX-201 |
| Accuracy | ±0.2%, ±2 ppt, ±0.002, ±0.0003 nD |
| Resolution | 0.1%, 1 ppt, 0.001/0.0001 nD |
| Scale Type | NaCl (%)/NaCl (ppt)/Specific Gravity/Refractive Index |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.