Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific Digital Refractometer, Seawater/Salinity, 4 Scales

Catalog No. 14127342
Change view
Click to view available options
Model:
MDX-202
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
14-127-342 MDX-202
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-342 Supplier Heathrow Scientific Supplier No. 48202
Add to Cart
Add to Cart

For Water/Wastewater, Aquatic and Aquaculture Applications

  • Easy operation with large readable digital LCD display that shows all data needed on screen
  • Simply place 4-5 drops of your sample into the well, close the prism cover, and press the READ button
  • Prism cover and rubber grip add extra protection and are removable for easy cleaning
  • Chlorinity Range: 0 to 57 ppt
  • Dextran Range: 0 to 10.5%
  • Accuracy: ±2 ppt
  • Color: Black
  • Dimensions (L x W x H): 4.8 x 2.3 x 1.3 in. (121.92 x 58.42 x 33.02 mm)
  • Includes: Hard shell case with protective lining, disposable pipette, (1) AAA Battery, and user manual
  • Measuring Type(s): Salinity
  • Quantity: 1 Each
  • Range: 0 to 100 ppt
  • Refractive Index Range: 1.3330 to 1.4200 nD
  • Resolution: 1 ppt
  • Specific Gravity Range: 1.000 to 1.075
  • Style: Digital
  • Type: Seawater
  • Warranty: 1 Year
  • Wavelength: 589.3 mm LED

Specifications

Type Refractometer
Scale Range 0 to 100 ppt, 0 to 57 ppt, 1.000 to 1.075, 1.3330 to 1.4200 nD
Model MDX-202
Accuracy ±2 ppt, ±2 ppt, ±0.002, ±0.0003 nD
Resolution 1 ppt, 0.001/0.0001 nD
Scale Type Salinity/Chlorinity/Specific Gravity/Refractive Index
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.