Learn More
Heathrow Scientific Digital Refractometer, Wine, 4 Scales
Description
- Easy operation with large readable digital LCD display that shows all data needed on screen
- Simply place 4-5 drops of your sample into the well, close the prism cover, and press the READ button
- Prism cover and rubber grip add extra protection and are removable for easy cleaning
- Accuracy: ±0.2% Brix
- Brix Range: 0 to 50%
- Color: Black
- Dimensions (L x W x H): 4.8 x 2.3 x 1.3 in. (121.92 x 58.42 x 33.02 mm)
- Includes: Hard shell case with protective lining, disposable pipette, (1) AAA Battery, and user manual
- Measuring Type(s): Brix
- Quantity: 1 Each
- Range: 0.0 to 50.0%
- Resolution: 0.1% Brix
- Style: Digital
- Type: Wine
- Warranty: 1 Year
- Wavelength: 589.3 mm LED
Specifications
Specifications
| Type | Digital Portable Refractometer |
| Scale Range | 0.0 to 50.0% Brix, 0.0 to 22.0%, 0 to 150 °, 0.0 to 25.0 ° |
| Model | MDX-401 |
| Accuracy | ±0.2% Brix, ±0.2%, ±2°, ±0.2° |
| Resolution | 0.1% Brix, 0.1%, 1 °, 0.1 ° |
| Scale Type | Brix/PA (% v/v)/Oechsle (Oe)/KMW (Babo) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.