Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Rockers

Catalog No. 11676680 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
US, JP Plug
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage
11-676-680 US, JP Plug 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-676-680 Supplier Thermo Scientific™ Supplier No. 88882001
  • $2,890.00
    $2,205.65 / Each of 1

    Save $684.35

    24% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Standard Pack includes Dimpled Rubber Mat 88882101 x 1, Rubber strip 88882103 (6EA)

Mix samples accurately and efficiently

Digital display with big platform, accurate speed control and quick angle adjustment for easy sample agitation

  • Digital display of Speed and Time
  • Speed range: 1 – 70 rpm
  • Easily adjustable rocking angle: 1°- 15°
  • Precise speed control:
  • ±1 rpm ≤ 50 rpm
  • ±2 rpm > 50rpm
  • Max load up to 4.5 kg
  • Tray size fits 6 x well-plates
  • Timer Range: Continuous or 1 sec to 9999 min
  • Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 1 to 15°
Load Bearing Capacity (Metric) 4.5 kg
Speed Control Accuracy ±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm)
Speed Range 1 to 70 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Amperage 0.1 A
Product Type Digital Rocker
Load Bearing Capacity (English) 9.92 lb.
Certifications/Compliance cCSAus, CE, RoHS
Plug Type US, JP Plug
Temperature Control Digital
Frequency 50/60 Hz
Material Stainless Steel Platform
Dimensions (D x W x H) Interior 390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.)
Dimensions (LxW) Platform 322 x 282 mm (12.7 x 11.1 in.)
Dimensions (L x W x H) 487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.)
Height (English) 8.1 in.
Height (Metric) 206 mm
Length (English) Platform 12.7 in.
Length (Metric) Platform 322 mm
Shipping Weight (English) 29.8 lb.
Shipping Weight (Metric) 13.5 kg
Controller Type LED
Model Digital Rocker
Display LED
Humidity Range 20 to 85%
Includes Dimpled Rubber Mat tray x 1, Rubber strip x 6, User Manual x 1, US/Japan plug x 1
Platform Style Tray
Timer Range 1 sec. to 9999 min., Continuous
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.