Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Rockers - PROMO

Catalog No. 11676680PM Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
US, JP Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11-676-680PM US, JP Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-676-680PM Supplier Thermo Scientific™ Supplier No. 88882001PM

missing translation for 'validMainframeMsg'

Includes

Standard Pack includes Dimpled Rubber Mat 88882101 x 1, Rubber strip 88882103 (6EA)

Accurate and efficient sample mixing. Digital display with big platform, accurate speed control and quick angle adjustment for easy sample agitation

  • Digital display of Speed and Time
  • Speed range: 1 – 70 rpm
  • Easy adjustable rocking Angle: 1°- 15°
  • Precise speed control:
  • ±1 rpm ≤ 50 rpm
  • ±2 rpm > 50rpm
  • Max load up to 4.5 kg
  • Tray size fits 6 x well-plates.
  • Timer Range: Continuous or 1min to 99hrs 59min
  • Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags.

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 1 to 15°
Load Bearing Capacity (Metric) 4.5 kg
Speed Control Accuracy ±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm)
Speed Range 1 to 70 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Amperage 0.1 A
Load Bearing Capacity (English) 9.92 lb.
Plug Type US, JP Plug
Frequency 50/60 Hz
Material Stainless Steel Platform
Dimensions (D x W x H) Interior 390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.)
Dimensions (LxW) Platform 322 x 282 mm (12.7 x 11.1 in.)
Shipping Weight (English) 29.8 lb.
Shipping Weight (Metric) 13.5 kg / 29.8 lb.
Controller Type LED
Description Digital Rocker, 120V US/JP plug
Model Digital Rocker
Display LED
Humidity Range 20 to 85%
Includes Dimpled Rubber Mat tray x 1, Rubber strip x 6, User Manual x 1, US/Japan plug x 1
Platform Style Tray
Timer Range 1 sec. to 9999 min., Continuous
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.