Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Digital Round Tissue Section Waterbath

Catalog No. A84600061 Shop All Epredia Products
Change view
Click to view available options
Capacity (Metric):
3.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
A84600061 3.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A84600061 Supplier Epredia™ Supplier No. A84600061
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features controls that maintain water temperatures, allowing tissue sections to be efficiently flattened prior to being lifted onto a microscope slide. An extra deep bowl allows slides to be fully dipped at any angle without hitting the bottom.

  • Ultra-fast heating system
  • Automatic over-temperature cut-out
  • Miniature circuit breakers
  • Anti-microbial coating

Specifications

Capacity (Metric) 3.5 L
Temperature Range 30°C to 70°C
Temperature Accuracy ±1°C
Width (Metric) 29.5 cm
Height (Metric) 13.5 cm
Depth (Metric) 37 cm
Weight (Metric) 4.5 kg
Electrical Requirements 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.