Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SmartLine Digital Hot Plate Stirrer, 380°C, Ceramic
SCI_ED

Catalog No. S29042
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
S29042 Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S29042 Supplier Fisherbrand™ Supplier No. MHS800
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Detachable electric plug and one magnetic stirring bar.

Stirring Range: 200 to 1500 rpm; Shape: Square; Size: 5.25 x 5.25 in.

Compact and powerful vortex mixer with touch function.

Order Info

Compact and powerful vortex mixer with touch function.

Certifications

CE

Warranty and Services

2 Years

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes Detachable Electric Plug and One Magnetic Stirring Bar
Body Material Flame Retardant Plastic
Electrical Requirements 115 V 60 Hz
Length (English) 10.4 in.
Size 5.25 x 5.25 in.
Height (Metric) 10 cm
Temperature (Metric) Ambient to 380°C
Temperature (English) 104°F to 716°F
Ambient Temperature 4°C to 40°C
Height (English) 4 in.
Frequency 60 Hz
Width (Metric) 18 cm
Amperage 5 A
Length (Metric) 26.5 cm
Width (English) 7 in.
Wattage 450 w
Weight (English) 3.5 lb.
Weight (Metric) 1.5 kg
Type Stirring Hotplate
Shape Square
No. of Positions 1
Max. Container Size 2.5 L
Stirring Range 200 to 1500 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.