Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Digital Stopwatch
GREENER_CHOICESCI_ED

Catalog No. S01251 Shop All Supertek Scientific Products
Change view
Click to view available options
Time Range:
24 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
S01251 24 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01251 Supplier Supertek™ Supplier No. CH12972
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic Digital Stopwatch features multiple display and timer options that are easy to use.

  • Digital Stopwatch features an hour - minute - second display, a calendar display, a 24-hour stopwatch, an alarm, an hourly chime, 12 or 24-hour mode options, 1/100 second chronograph, split time and total time
  • Lightweight
  • Easy to operate
  • Comes with battery and carry cord
  • Ages 7 plus

Specifications

Product Type Digital Stopwatch
Time Range 24 hr.
Alarms Audible
Accuracy 1%
Resolution 1%
Display Digital
Weight (English) 0.1 lb.
Weight (Metric) 0.1 Ib.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.