Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Digital Thermometer, Soft Tip

Catalog No. 12894009 Shop All Fisherbrand Products
Change view
Click to view available options
Digital Thermometer Soft Tip, Battery Type: LR41 type DC 1.5 V, CE certified & FDA listed, Interface: LCD Display, Temperature Accuracy: +/-0.2 deg.F, Temperature Range: 32-43 deg.C (89.6 to 109.4 deg.F)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
12-894-009 Digital Thermometer Soft Tip, Battery Type: LR41 type DC 1.5 V, CE certified & FDA listed, Interface: LCD Display, Temperature Accuracy: +/-0.2 deg.F, Temperature Range: 32-43 deg.C (89.6 to 109.4 deg.F)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 12-894-009

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Digital thermometer with soft tip can be used for safe and accurate measurement of body temperature

  • Fast measurement and easy to use
  • Switchable between Fahrenheit and Celsius
  • Under 1 minute measuring time
  • LCD display
  • Under 80% working humidity

Specifications

Temperature Accuracy ±0.2°F
Temperature Range (English) 89.6°F to 109.4°F
Temperature Range (Metric) 32°C to 43°C
Certifications/Compliance CE certified & FDA listed
Interface LCD Display
Battery Type LR41 Type DC 1.5 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.