Learn More
Description
For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
- Warranty: 2 years
Specifications
Specifications
| Description | 28 x 1.5mL block |
| Capacity (Metric) | 1.5 mL |
| For Use With (Equipment) | Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models) |
| Holds | 28 x 1.5mL |
| Lighting | LED |
| No. of Places | 28 |
| Type | Block |
| Dimensions (L x W x H) | 76 x 124 x 39 mm (3 x 4.9 x 1.5 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.