Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Block, 24 x 13 mm dia.

Catalog No. 88870105 Shop All Thermo Scientific Products
Change view
Click to view available options
No. of Places:
24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places
88-870-105 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88-870-105 Supplier Thermo Scientific™ Supplier No. 88870105
  • $265.00
    $223.65 / Each of 1

    Save $41.35

    16% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

For Use With: Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)

  • Warranty: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Description 24 x 13mm dia. block
For Use With (Equipment) Thermo Scientific™ Digital and Touch Screen Dry Baths/Block Heaters (No compact models)
Holds 24 x 13mm
Lighting LED
No. of Places 24
Type Block
Dimensions (L x W x H) 76 x 124 x 39 mm (3 x 4.9 x 1.5 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.