Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Precision™ General Purpose Baths
SCI_ED

Catalog No. S37364
Change view
Click to view available options
Capacity (Metric):
2 L
5 L
10 L
15 L
20 L
28 L
Model:
Precision GP 02
Precision GP 05
Precision GP 10
Precision GP 15D
Precision GP 20
Precision GP 28
Precision GP 2S
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
S37364 10 L Precision GP 10
S37362 2 L Precision GP 2S
S37363 5 L Precision GP 05
S37365 20 L Precision GP 20
S37366 28 L Precision GP 28
S37361 2 L Precision GP 02
S37367 15 L Precision GP 15D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. S37364 Supplier Thermo Scientific™ Supplier No. TSGP10/EMD
Add to Cart
Add to Cart
This item is not returnable. View return policy

Support a wide range of applications with general purpose water baths, designed to maintain temperature from ambient to 100°C. High-performance baths range from 2L to 28L.

Support a wide range of applications with Thermo Scientific™ Precision™ general purpose water baths, designed to maintain water temperature from ambient to 100°C. These rugged, high-performance baths range from 2L to 28L, including shallow models. Over-temperature safety circuitry is designed to prevent thermal runaway, while new auto-on and auto-off timers allow you to optimize operation schedules. Benefit from outstanding chemical and corrosion resistance with epoxy powder-coated exterior, easily clean the chamber with its seamless stainless steel interior.

  • Free up valuable bench space with smaller footprint, compared to previous models
  • Advanced microprocessor controller is designed for extended functionality
  • Protect your work with audible alarms
  • Conveniently save commonly used settings with four temperature presets
  • Simple to operate and monitor with icon-based graphical display
  • Enhanced hinge design supports open lid configuration and easy lid removal
  • Help prevent bath damage and overheating with low-fluid protection
  • Simplify operation with quick disconnect drain on 10, 20, and 28L and dual models
TRUSTED_SUSTAINABILITY

Specifications

Chamber Material Stainless Steel
Controller Type Digital
Capacity (Metric) 10 L
Certifications/Compliance UL, CE
Temperature Range Ambient to 100°C
Display Monochrome LCD
Heating Capacity 800 w
Includes Clear Polycarbonate Gable Cover, Diffuser Tray, and Rubber Duck
Material Epoxy Powder-coated Steel
Model Precision GP 10
Temperature Presets 4
Temperature Stability ±0.1°C
Temperature Uniformity ±0.2°C
Dimensions (L x W x H) 15.5 x 15.1 x 9.2 in. (393 x 383 x 233 mm)
Amperage 6.0-7.0 / 2.8-3.4 (120V/230V)
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.