Learn More
Description
- Digital display of speed and tilt angle
- Adjustable Rocking Angle: 1 to 48° (±24°)
- Angle Accuracy: ±1°
- Optional double platform offers large tube capacity
- Tube Capacity:
- Standard: (16) 10 to 20 mm tubes, or (7) 22 to 30 mm tubes
- Double Platform: (30) 10 to 20 mm tubes, or (14) 22 to 30 mm tubes
Specifications
Specifications
| Speed Control Accuracy | ±1 rpm |
| Speed Range | 2 to 40 rpm |
| Voltage | 100/240 V |
| Amperage | 0.1 A |
| Holds | Tubes |
| Tube Size | 30 mm dia. |
| Certifications/Compliance | cCSAus |
| Plug Type | US Plug |
| Frequency | 50/60 Hz |
| Material | Metal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.