Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Tube Rockers

Catalog No. 88882018 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
EU, UK, CN Plug
US Plug
Certifications/Compliance:
CE
cCSAus
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Certifications/Compliance
88-882-018 EU, UK, CN Plug CE
88-882-017 US Plug cCSAus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
88882017 (US Plug), 88882018 (EU, UK, CN Plug)
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 88-882-018 Supplier Thermo Scientific™ Supplier No. 88882018
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

88882017 (US Plug), 88882018 (EU, UK, CN Plug)
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Digital Tube Rocker is a precision-controlled platform mixer that accommodates double capacity in a compact footprint for smooth rocking and uniform suspension.

The Thermo Scientific™ Digital Tube Rocker provides smooth agitation for mixing samples in test tubes. Designed for uniform specimen suspension with a compact footprint.

  • Digital display of Speed and Tilt angle
  • Speed range: 2 – 40 rpm
  • Speed Accuracy: ±1 rpm
  • Adjustable rocking Angle: 1-48° (±24°)
  • Angle Accuracy: ±1°
  • Tube Capacity:
    • Standard: 16 x 10-20mm tube / 7 x 22-30mm tube
    • Double Platform: 30 x10-20mm tube /14 x 22-30mm tube
  • Optional double platform offers big tube capacity.
TRUSTED_SUSTAINABILITY

Specifications

Speed Control Accuracy ±1 rpm
Speed Range 2 to 40 rpm
Electrical Requirements 100/240 V
Amperage 0.1 A
Holds Tubes
Tube Size 30 mm dia.
Product Type Digital Tube Rocker
Certifications/Compliance CE
Plug Type EU, UK, CN Plug
Frequency 50/60 Hz
Material Metal
Dimensions (D x W x H) Interior 411x144x146 mm (16.2 x 5.7 x 5.7 in.)
Dimensions (L x W x H) 330 x 140 x 12 mm (13 x 5.5 x 0.5 in.)
Shipping Weight (English) 9.9 lb.
Shipping Weight (Metric) 4.5 kg
Weight (English) 7.5 lb.
Weight (Metric) 3.4 kg
Controller Type Digital Control
Model Digital Tube Rocker
Display Digital
For Use With (Equipment) 88882158, 88882159, 88882160, diameter 5mm - 30 mm tubes
Humidity Range 20 to 85%
Includes Dimple rubber mat 88882159
Motor Type DC Motor
No. of Positions 14
Platform Style Tray
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.