Learn More
Burrell Scientific Digital Ultra-Thin Magnetic Stirrer
Description
- Ccompact nature of the design maximizes bench space when in use, and allows for easy storage
- Digital LED screen provides users with the ability to track both the speed and running time of the unit for easy test repetition
- Touch screen display user friendly and more durable
- Adjustable Speed Range in 10 RPM increments from 10-1500
- Ability to reverse rotation every 30 seconds for excellent mixing performance
- Digital OLED screen allows for easy reading of Speed and Time
- Tempered Glass top is Waterproof and Shatterproof; very easy to clean
Specifications
Specifications
| Speed | 10 to 1500 rpm |
| Top Plate Material | Glass |
| Capacity | 1 L |
| Display | LED |
| Voltage | 100/240 V |
| Frequency | 50/60 Hz |
| Type | Digital Magnetic Stirrer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.