Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Digital Voltmeter
SCI_ED

Catalog No. p-7116275 Shop All GSC Products
Encompass
Change view
Click to view available options
Voltage:
1.999 V
19.99 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S39000 1.999 V
S39001 19.99 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S39000 Supplier GSC Supplier No. DVM02
Only null left
Add to Cart
Add to Cart

GSC Digital Voltmeters measure the potential difference, or voltage (V), between two points in a circuit.

  • Easy-to-read display
  • Runs on a 9V battery

Specifications

Display Digital, 199.9 uA
Height (English) 4.5 in.
Length (English) 5.5 in.
Length (Metric) 13.75
Height (Metric) 11.25
Width (Metric) 17.5
Quantity 1
Weight (Metric) 1.999 kg
Dimensions (L x W x H) 13.75 x 17.5 x 11.25cm
Product Type Education Electricity
Voltage 1.999 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.