Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Vortex Mixers - PROMO

Catalog No. 11676684PM Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
US, JP Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11-676-684PM US, JP Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-676-684PM Supplier Thermo Scientific™ Supplier No. 88882009PM

Includes

Standard Pack includes rubber platform 88882119 x 1

Accurate and efficient sample mixing. Designed for accurate speed control to continuously mixing or pulsing samples

  • Digital display of Speed and Time
  • Continuous and Touch modes
  • Speed range: 0 to 3000rpm
  • Precise speed control: ±5% rpm
  • Quick set up to Max rpm:
  • 3 seconds 1500 rpm (Touch)
  • 6 seconds 3000 rpm (Continuous)
  • Time set: up to 99 minutes
  • 2 Timer modes:
    • Down-counting for repeat tests
    • Timer: Continuous, Time set as 0

 

  • Various accessories for different vessels

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 0.5 kg
Speed Range 200 to 3000 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Product Type Digital Vortex Mixer
Certifications/Compliance cCSAus, CE, RoHS
Plug Type US, JP Plug
Frequency 50/60 Hz
Material Rubber, Plastic Platform
Dimensions (L x W x H) 390 x 370 x 340 mm (15.4 x 14.6 x 13.4 in.)
Shipping Weight (English) 14.6 lb.
Shipping Weight (Metric) 6.6 kg / 14.6 lb.
Description Digital Vortex Mixer, 120V US/JP plug
Model Digital Vortex Mixer
Display LED
For Use With (Equipment) Rocker, Rotator, mixer
Timer Range 1 to 99 min., Continuous
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.