Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Waving Rotators

Catalog No. 11676683 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
US, JP Plug
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Voltage
11-676-683 US, JP Plug 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-676-683 Supplier Thermo Scientific™ Supplier No. 88882003
  • PRODUCT PROMOTION
    $2,950.00
    $1,547.14 / Each of 1

    Save $1,402.86

    48% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Standard Pack includes Dimpled Rubber Mat 88882101 x 1, Rubber strip 88882103 (6EA), Rubber tube replacement 88882128 x 2

Get accurate and efficient sample mixing

360° orbital waving rotator for efficient sample mixing with accurate speed control and easy angle adjustment

  • Digital display of Speed and Time
  • Speed range: 5 – 120 rpm
  • Easily adjustable rocking angle: 1°- 12°
  • Precise speed control:
  • ±1 rpm ≤ 30 rpm
  • ±2 rpm > 30 rpm
  • Max load up to 9.8 kg
  • Tray size fits 6 x well-plates
  • Timer Range: 1min to 99hrs 59min
  • Optional Non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags

Service Plan

Standard Thermo warranty guideline, provide repair service and free spare part within warranty

Certifications

cCSAus, CE, RoHS

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Orbit 2.5 mm
Load Bearing Capacity (Metric) 9.8 kg
Speed Control Accuracy 1 rpm
Speed Range 5 to 120 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Temperature Range (Metric) 5°C to 40°C
Amperage 0.2 A
Product Type Digital Waving Rotator
Load Bearing Capacity (English) 22 lb.
Certifications/Compliance cCSAus, CE, RoHS
Plug Type US, JP Plug
Temperature Range (English) 41°F to 104°F
Frequency 50/60 Hz
Material Stainless Steel Platform
Dimensions (D x W x H) Interior 383 x 295 x 224 mm (15.1 x 11.6 x 8.8 in.)
Dimensions (LxW) Platform 322 x 282 mm (12.7 x 11.1 in.)
Dimensions (L x W x H) 487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.)
Length (English) Platform 12.4 in.
Length (Metric) Platform 316 mm
Width (English) Platform 10.9 in.
Width (Metric) Platform 276 mm
Shipping Weight (English) 34.8 lb.
Shipping Weight (Metric) 15.8 kg
Weight (English) 29.8 lb.
Weight (Metric) 13.5 kg
Controller Type LED
Description Digital Waving Rotator, 120V US/JP plug
Model Digital Waving Rotator
Display LED
For Use With (Equipment) Rocker, Rotator, mixer
Humidity Range 20 to 80%
Platform Style Tray
Timer Range 1 min. to 99:59 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.