Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
(+)-Dihydrocarvone, 98%, mixture of isomers, ACROS Organics™
Click to view available options
Quantity:
25g
100g
Packaging:
Glass bottle
Specifications
Refractive Index | 1.4700 to 1.4740 |
Specific Gravity | 0.9255 |
Quantity | 25g |
Infrared Spectrum | Authentic |
Specific Rotation | + 14.00 |
Specific Rotation Condition | + 14.00 (25.00°C c=neat) |
Flash Point | 81°C |
Boiling Point | 87.0°C to 88.0°C (6.0mmHg) |
Density | 0.9255g/mL |
Packaging | Glass bottle |
Show More |
Safety and Handling
EINECSNumber : 226-872-4
TSCA : TSCA