Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience DiluFlow Single Pump
SDP

Catalog No. 16949025 Shop All Interscience Products
Change view
Click to view available options
Accuracy:
>99%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy
16-949-025 >99%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-949-025 Supplier Interscience Supplier No. 501103
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The DiluFlow single pump is a gravimetric dilutor that automatically dilutes a solid sample up to 3 kg in seconds.

The DiluFlow automatically dilutes a solid sample in seconds, with the appropriate weight of diluent, and all traceability is guaranteed.

  • 225 mL in 10 seconds
  • Dilution factor: 1/2 to 1/99
  • Dilution accuracy: >99%
  • Max weight: 3 kg

Specifications

Accuracy >99%
Product Type Gravimetric Dilutor
Autoclavable Not Autoclavable
Dilution 1/2 to 1/99
Model DiluFlow
Speed 225 mL/10 sec.
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.