Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dimco-Gray GraLab 170 Series Timers

Catalog No. 066561H
Encompass_Preferred
Change view
Click to view available options
Time Range:
0 to 15 hr.
Frequency:
50/60 Hz
Voltage:
100/130 VAC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range Frequency Voltage
06-656-1H 0 to 15 hr. 50/60 Hz 100/130 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 06-656-1H Supplier Dimco-Gray Supplier No. 173
This item is not returnable. View return policy

Offers precise timing for industrial and laboratory work—split-second accuracy

Accuracy even at maximum setting, plus ease-of-use features like large 6.5 in. face.

  • Two switchable 3-wire receptacles: control one appliance with a switch that can either make or break circuit at zero; other receptacle is independent of switch and always breaks at zero
  • Outer ring shows elapsed time; inner can be used as stop clock; red numerals count up, black numerals count down
  • Power switch starts timing cycle
  • Rubber base pads, wall mounting keyholes and recessed hand grip offers multiple placement options
  • Study 7.5 × 7.5 × 2.5 in. polycarbonate/PET case
  • Permanent boot over power switch to prevent contamination and corrosion

06-656-1C (Model 170):
“Minutes” hand rotates one revolution/60 min.
“Hours” hand rotates one revolution/60 hr.
06-656 (Model 171):
“Seconds” hand rotates one revolution/60 sec.
“Minutes” hand rotates one revolution/60 min.
06-656-1G (Model 172):
“Seconds” hand rotates one revolution/15 sec.
“Minutes” hand rotates one revolution/15 min.
06-656-1H (Model 173):
“Minutes” hand rotates one revolution/15 min.
“Hours” hand rotates one revolution/15 hr.

Warranty and Services

Limited one year

Specifications

Product Type Timer
Time Range 0 to 15 hr.
Accuracy ±0.15%
Electrical Requirements 100/130 VAC 50/60 Hz
Voltage 100/130 VAC
Frequency 50/60 Hz
Horsepower 0.33
Includes Outer ring, Rubber base pads, wall mounting keyholes and recessed hand grip, study 7.5 x 7.5 x 2.5 in. Polycarbonate/PET case, permanent boot over power switch
Plug Type Two switchable 3-wire receptacles
Certifications/Compliance UL, cUL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.