Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dimco-Gray Gralab™ Footswitch for Electronic Timers

Catalog No. 06656102
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
450, 451, 555, 655 Electronic Timers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-656-102 450, 451, 555, 655 Electronic Timers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-656-102 Supplier Dimco-Gray Supplier No. 56505

For use with timers 450, 451, 555, and 655.

  • Efficiently controls all electronic timers
  • Steel case
  • Skid-proof base
  • Heavy tread on treadle
  • Cord Length: 20.3cm (8 in.)
  • Electrical rating: 7A, 125-250VAC

Specifications

Product Type Electronic Timer Footswitch
Voltage 125 to 250 VAC
Amperage 7 A
Includes Durable Steel case, skid-proof base, heavy tread on treadle
For Use With (Application) Efficiently controls all electronic timers
For Use With (Equipment) 450, 451, 555, 655 Electronic Timers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.