Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dimethyl Sulfoxide, BioSyn™, for biosynthesis and applications requiring low water content, >99.5%, Solstice

Catalog No. 60048434 Shop All Solstice Research Chemicals Products
Change view
Click to view available options
Quantity:
4 x 4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
60-048-434 4 x 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 60-048-434 Supplier Solstice Supplier No. BB0824
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Ultra-low water specifications
  • Low amine specifications
  • Low particulate levels
  • High solvent purity
TRUSTED_SUSTAINABILITY

Chemical Identifiers

Synonym DMSO, Methyl Sulfoxide

Specifications

Density 1.0954 g/cm3
Quantity 4 x 4 L
Packaging Glass Bottle
Boiling Point 189°C
Grade Low Water
Recommended Storage Room Temperature
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.