Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Dimpled Mat

Catalog No. p-7158976 Shop All OHAUS Products
Change view
Click to view available options
Dimensions (L x W):
32.3 x 25.4 cm
35.6 x 28 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-922-147 32.3 x 25.4 cm
01-922-150 35.6 x 28 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-922-147 Supplier OHAUS™ Supplier No. 30400140
Only null left
Add to Cart
Add to Cart

OHAUS™ Dimpled Mat designed to securely hold tubes in place.

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
TRUSTED_SUSTAINABILITY

Specifications

Product Type Platform Mat
Material PVC
Depth (English) 12.75 in.
Depth (Metric) 32.40 cm
Dimensions (L x W) 32.3 x 25.4 cm
Length (English) 12.75 in.
Length (Metric) 32.40 cm
Width (English) 10.00 in.
Width (Metric) 25.40 cm
Description Dimpled Mat For Rocker SHRK04DG
For Use With (Equipment) Rocker
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.