Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Dionex™ ASE™ 150/350 Stainless Steel Extraction Cell Bodies and End Caps

Catalog No. p-4528500
Encompass
Change view
Click to view available options
Description:
Extraction Cell Body; 10 mL
Extraction Cell End Caps with Frits and Seals
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
50-134-5476 Extraction Cell Body; 10 mL
50-134-5454 Extraction Cell End Caps with Frits and Seals
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 50-134-5476 Supplier Thermo Scientific™ Supplier No. 068263
Only null left
Add to Cart
Add to Cart

Order this long cylindrical portion of the extraction cell if a replacement is needed for your Thermo Scientific™ Dionex™ ASE™ 150 or 350 Accelerated Solvent Extractor.

Choose Thermo Scientific™ Dionex™ ASE™ 150/300 Extraction Cell Bodies—the long cylindrical portion of the extraction cell—if a replacement is needed for your Thermo Scientific™ Dionex™ ASE™ 150 and 350 Accelerated Solvent Extractors. Available in 1, 5, 10, 22, 34, 66, and 100mL sizes, these cell bodies can be ordered individually or in a kit of six.

Dionex ASE systems reduce sample preparation from hours to minutes by performing automated solvent extraction on solid and semisolid sample matrices. These systems feature extraction cells with finger-tight cell caps that provide a compression seal for high-pressure closure that's easy to use.
TRUSTED_SUSTAINABILITY

Specifications

Type Extraction Cell Body
For Use With (Equipment) Dionex ASE 150 and 350
Description Extraction Cell Body; 10 mL
Material Stainless Steel
Volume (Metric) 10 mL

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.