Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Direct Drive Exhaust Fan, 14 in., 3-Speed, 1/8 HP, 1 ea.

Catalog No. 5000507450
Encompass

This 14 in. guard-mounted direct drive exhaust fan is engineered for industrial air circulation, featuring a 1/8 HP motor designed for efficient performance in diverse MRO and metalworking environments. The unit is constructed for permanent installation and is hard-wired directly to the electrical service, ensuring robust and reliable operation.

  • Features a 3-speed selector switch for adjustable air delivery
  • Equipped with a 120V, 1-phase totally enclosed, permanently lubricated motor
  • Includes a built-in thermo-protector that automatically de-energizes the motor in case of overheating
  • Designed for mounting directly to wall surfaces
  • Constructed with a galvanized steel spiral guard
  • Meets OSHA standards
  • Recommended rough-in hole size of 14.50 in. diameter
  • Provides 1,520 CFM (high), 1,400 CFM (medium), and 1,250 CFM (low)

Catalog No. 50-005-07450 Supplier MSC Supplier No. 77994747
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 14 in. guard-mounted direct drive exhaust fan is engineered for industrial air circulation, featuring a 1/8 HP motor designed for efficient performance in diverse MRO and metalworking environments. The unit is constructed for permanent installation and is hard-wired directly to the electrical service, ensuring robust and reliable operation.

  • Features a 3-speed selector switch for adjustable air delivery
  • Equipped with a 120V, 1-phase totally enclosed, permanently lubricated motor
  • Includes a built-in thermo-protector that automatically de-energizes the motor in case of overheating
  • Designed for mounting directly to wall surfaces
  • Constructed with a galvanized steel spiral guard
  • Meets OSHA standards
  • Recommended rough-in hole size of 14.50 in. diameter
  • Provides 1,520 CFM (high), 1,400 CFM (medium), and 1,250 CFM (low)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.