Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC TPI Guard Mounted Exhaust Fan, 20 in., 2-Speed, 1/4 HP, 1 ea

Catalog No. 5000507347
Encompass

This guard mounted direct drive exhaust fan is engineered for efficient air circulation and ventilation. The unit features a 1/4 HP totally enclosed air over (TEAO) motor, providing reliable performance in a variety of settings. Designed for direct mounting, this fan incorporates a pull chain switch for convenient operation and is built with durable materials for extended service life.

  • Features 2-speed ball bearing permanent split capacitor motor
  • Equipped with 20 in. aluminum blades
  • Constructed with steel spiral wire guards
  • Includes junction box for direct wiring
  • Operates at 120V, 1-phase power
  • Provides high airflow up to 2,925 CFM
  • Suitable for mounting directly to walls

Catalog No. 50-005-07347 Supplier MSC Supplier No. 77994762
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This guard mounted direct drive exhaust fan is engineered for efficient air circulation and ventilation. The unit features a 1/4 HP totally enclosed air over (TEAO) motor, providing reliable performance in a variety of settings. Designed for direct mounting, this fan incorporates a pull chain switch for convenient operation and is built with durable materials for extended service life.

  • Features 2-speed ball bearing permanent split capacitor motor
  • Equipped with 20 in. aluminum blades
  • Constructed with steel spiral wire guards
  • Includes junction box for direct wiring
  • Operates at 120V, 1-phase power
  • Provides high airflow up to 2,925 CFM
  • Suitable for mounting directly to walls

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.