Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Direct Thermal 0.75 in. C Wound Out Printer Label Roll
SDP

Catalog No. 22246145
Change view
Click to view available options
Dimensions (L x W):
2 x 1.25 in.
No. per Pack:
280/Roll, 36 Roll/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) No. per Pack
22-246-145 2 x 1.25 in. 280/Roll, 36 Roll/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-246-145 Supplier Caresfield Supplier No. 82815TA
Add to Cart
Add to Cart

Direct thermal label designed for reliable printing application.

  • Direct thermal material eliminates the need for a printing ribbon
  • C wound out configuration supports compatible printing and dispensing
  • Suitable for general thermal labeling applications
  • Specifications

    Autoclavable Not Autoclavable
    Color Capability Monochrome
    Adhesive Type Acrylic
    Coating None
    Color White
    Finish Matte
    Format Roll
    Print Technology Direct Thermal
    Product Type Custom Labels
    Sterility Non-sterile
    Languages English
    Latex Free Yes
    No. per Pack 280/Roll, 36 Roll/Cs.
    Resolution 203 dpi
    Shape Rectangle with Rounded Corners
    Dimensions (L x W) 2 x 1.25 in.
    Length (English) 2 in.
    Width (English) 1.25 in.
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.