Learn More
Caresfield Direct Thermal Label, 200/Roll, 10 Rolls/Box

Description
- Ideal for shipping, barcode, inventory, shelf, and product identification labeling.
Specifications
Specifications
| Adhesive Type | Acrylic |
| Coating | None |
| Color | White |
| Finish | Matte White |
| Format | Label |
| Material | Plastic |
| Printable Sides | Front |
| Print Technology | Direct Thermal |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.