Learn More
Caresfield Direct Thermal Label, 2340/Roll, 8 Rolls/Cs.

Description
- Ideal for shipping, barcode, inventory, shelf, and product identification labeling.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color Capability | Monochrome |
| Adhesive Type | Acrylic, Pressure-sensitive, Permanent |
| Coating | None |
| Color | White |
| Finish | Matte White |
| Format | Label |
| Material | Plastic |
| Printable Sides | Front |
| Print Technology | Direct Thermal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.