Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Label, 350 Labels/Roll, 36 Rolls/Case

Catalog No. 21235787
Change view
Click to view available options
Quantity:
350 Labels/Roll, 36 Rolls/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-787 350 Labels/Roll, 36 Rolls/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-787 Supplier PDC Supplier No. LDQLP220
Add to Cart
Add to Cart

Glove-friendly labels with permanent adhesive ensure safe and accurate specimen identification in healthcare and laboratory workflows.

  • Engineered for reliable use in clinical, lab, and point-of-care environments
  • Black sensor bar provides consistent printer detection for accurate alignment
  • Glove-friendly permanent adhesive allows quick and secure application on various surfaces
  • Supports barcode scanning to streamline identification and reduce labeling errors
  • Helps minimize retesting costs by improving traceability and record accuracy
  • Compact core size compatible with small-format dispensers for flexible use
  • Bulk supply packaging designed to meet high-volume labeling requirements in healthcare settings

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 350 Labels/Roll, 36 Rolls/Cs.
Dimensions (L x W) 2 x 1 in.
Length (English) 1 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Width (Metric) Printable Area White
Width (Metric) Tape 2 x 1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.