Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Healthcare™ Direct Thermal Label

Catalog No. 21403442
Change view
Click to view available options
Dimensions (L x W):
1.25 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-403-442 1.25 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-403-442 Supplier PDC Healthcare™ Supplier No. TD751142RB
  • $96.00
    $68.65 / Case of 250

    Save $27.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for use with direct thermal printers to ensure clear and durable labeling

  • Direct thermal labels with a distinctive red border for high visibility
  • Compact dimensions of 2 x 1-1/4 in., suitable for various labeling needs
  • Black sensor bar ensures compatibility with most direct thermal printers
  • Permanent adhesive for secure and reliable attachment
  • Label core size of 3/4 in., designed for compatibility with small core printers
  • Packaged as 250 labels per roll, with 8 rolls per case for bulk usage

Specifications

Color Capability Multicolor
Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Paper
Printable Sides Single-side Printable
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Shape Rectangle with Rounded Corners
Dimensions (L x W) 1.25 x 2 in.
Length (English) 1.25 in.
Length (Metric) 3.175 cm
Width (English) 2 in.
Width (Metric) 5.08 cm
Weight (Metric) 771 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.