Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PDC Direct Thermal Label Epic Compatible Paper, 1300/Roll

Catalog No. 21235869
Change view
Click to view available options
Quantity:
1300/Roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-235-869 1300/Roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-235-869 Supplier PDC Supplier No. THERMD50
Add to Cart
Add to Cart

White labels with permanent adhesive, designed for Epic Beaker/Lab Module for accurate and efficient labeling.

  • Multi-purpose labels suitable for medical and lab use
  • Works with Epic and other leading EHR systems
  • Permanent adhesive ensures secure application
  • Black sensor bar supports precise printing alignment
  • Reliable print quality reduces reprints and downtime
  • Ideal for specimen labeling, patient ID, and lab workflows
  • Enhances accuracy and speed in clinical environments
  • Durable for standard lab and healthcare conditions
  • Supports compliance with medical labeling standards

Specifications

Adhesive Type Permanent
Coating None
Color White
Finish Matte
Format Label
Material Plastic
Printable Sides Front
Print Technology Direct Thermal
Product Type Label
Sterility Non-sterile
Quantity 1300/Roll
Dimensions (L x W) 2 x 1 1/4 in.
Length (English) 1.25 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.