Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caresfield Direct Thermal Multipart 3 in. C Wound Out Printer Label Roll
SDP

Catalog No. 22246119
Change view
Click to view available options
Dimensions (L x W):
3.5 x 0.9375 in.
4 x 2.1875 in.
4 x 2.375 in.
4.5 x 4 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-246-119 4 x 2.375 in.
22-246-112 3.5 x 0.9375 in.
22-246-113 4 x 2.1875 in.
22-246-111 4.5 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-246-119 Supplier Caresfield Supplier No. 82093
Add to Cart
Add to Cart

Direct thermal multipart printer label roll designed for reliable printing application.

  • Multipart label construction supports layered labeling applications
  • Direct thermal material eliminates the need for a printing ribbon
  • C wound out configuration supports compatible printing and dispensing
  • Supplied in a convenient printer label roll format

Specifications

Autoclavable Not Autoclavable
Color Capability Monochrome
Adhesive Type Acrylic
Coating None
Color White
Finish Matte
Format Roll
Print Technology Direct Thermal
Product Type Custom Labels
Sterility Non-sterile
Languages English
Latex Free Yes
No. per Pack 1500/Roll, 4 Roll/Cs.
Resolution 203 dpi
Shape Rectangle with Rounded Corners
Dimensions (L x W) 4 x 2.375 in.
Length (English) 4 in.
Width (English) 2.375 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.